ABB CSR 250 CABLEBLOCK MULTI 1WAY250-6 2OUT
Description
Aluminum Multi-Tap Encapsulated Splice One-Way Configuration, 2 Outlets, Wire Range 250 kcmil-6 Str, Length 4.0 Inches, Width 1.06 Inches, Height 2.0 Inches, Hex Size 5/16 Inch, Clear Insulation
Specifications
Brand Name | Thomas & Betts | Sub Brand | Homac® |
Item Name | Encapsulated Multi-Tap Connector | Type | 1-Way, 2-Outlet, Insulated |
Voltage Rating | 600 V | Conductor Size | 250 kcmil - 6 AWG |
Material | Aluminum, PVC Insulation | Color/Finish | Clear |
Connection Type | Screw | Stud Size | 5/16 in |
Dimensions | 4 in L x 1.06 in W x 2 in H | Mounting | Screw |
Standards | UL E9809 Listed | UPC | 783786715312 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |