ABB CSR 350 CABLEBLOCK MULTI 1WAY350-6OUT
Description
Aluminum Multi-Tap Encapsulated Splice One-Way Configuration, 2 Outlets, Wire Range 350 kcmil-6 Str, Length 4.56 Inches, Width 1.37 Inches, Height 2.12 Inches, Hex Size 5/16 Inch, Clear Insulation
Specifications
Brand Name | Thomas & Betts | Sub Brand | Homac® |
Item Name | Encapsulated Multi-Tap Connector | Type | 1-Way, 2-Outlet, Insulated |
Voltage Rating | 600 V | Conductor Size | 350 kcmil - 6 AWG |
Material | Aluminum, PVC Insulation | Color/Finish | Clear |
Stud Size | 5/16 in | Dimensions | 4.56 in L x 1.37 in W x 2.12 in H |
Standards | UL E9809 Listed | UPC | 783786715329 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |