Abbotsford
tabamtd4143

ABB ELECTRIFICATION CANADA INC AMTD4143 AMT 3 PORT NO4-14 DOUBLE SIDE CONN.

Price $60.3757 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AMTD4143

Description

AMT 3 Multi-Port Both Sides PVC Connector, Wire Range 4-14 Str, Ultraviolet Resistant, Length 1.63 Inches, Width 1.50 Inches, Height 1.25 Inches, Slotted Screw, Black Insulation

Specifications

Brand Name ABB Type Same Side, Ultraviolet Resistant, Insulated
Voltage Rating 600 V Material Aluminum
Temperature Rating 90 degrees C Standards UL E9809
UPC 783786503025

Packages

1 - UNIT - 1