Abbotsford
tabamts350103

ABB 3-Port AMT Aluminum Multi-Tap Same Side Connector

Price $95.1728 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AMTS350103

Description

AMT Aluminum Multi-Tap Same Side Connector, 3-Port, PVC Insulated, Wire Range 350MCM-10 Str

Specifications

Brand Name ABB Type 1-Level
Voltage Rating 600 V Material Aluminum
Temperature Rating 90 °C Standards UL E9809, CSA 6591
UPC 783786259342

Packages

1 - UNIT - 1
Customers who bought this item also bought