Abbotsford
tabamts350103

ABB ELECTRIFICATION CANADA INC AMTS350103 AL MULTI SAMESIDE CONN 3PORT 350-10

Price $91.4892 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AMTS350103

Description

AMT Aluminum Multi-Tap Same Side Connector, 3-Port, PVC Insulated, Wire Range 350MCM-10 Str

Specifications

Brand Name ABB Type 1-Level
Voltage Rating 600 V Material Aluminum
Temperature Rating 90 °C Standards UL E9809, CSA 6591
UPC 783786259342

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok