Abbotsford
tabamts350104

ABB ELECTRIFICATION CANADA INC AMTS350104 AL MULTI SAMESIDE CONN 4PORT 350-10

Price $114.8427 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AMTS350104

Description

AMT 4 Port Same Side PVC Connector for Wire Range 350MCM-10 Str.

Specifications

Brand Name ABB Type 1-Level
Voltage Rating 600 V Material Aluminum
Temperature Rating 90 °C Standards UL E9809, CSA 6591
UPC 783786259359

Packages

1 - UNIT - 1