Abbotsford
tabamts4143

ABB AMTS4143 Blackburn® Multi-Tap Connector Same Side, Ultraviolet Resistant, Insulated 3 Ports 14-4 AWG Aluminum, PVC Insulation

Price $70.6646 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AMTS4143

Description

AMT 3 Multi-Port Same Side PVC Connector, Ultraviolet Resistant, Wire Range 4-14 Str, Length 1.63 Inches, Width 1.25 Inches, Height 1.25 Inches, Slotted Screw

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Multi-Tap Connector Type Same Side, Ultraviolet Resistant, Insulated
Voltage Rating 600 V Number of Ports 3
Conductor Size 14-4 AWG Material Aluminum, PVC Insulation
Color/Finish Black Series/Model AMT
Conductor Type Stranded Dimensions 1.63 in L x 1-1/4 in W x 1-1/4 in H
Mounting Slotted Screw Temperature Rating 90 °C
Standards UL File Number E9809 Application For Commercial and Industrial use
UPC 783786502974