
ABB ELECTRIFICATION CANADA INC AMTS4143 Blackburn® Multi-Tap Connector Same Side, Ultraviolet Resistant, Insulated 3 Ports 14-4 AWG Aluminum, PVC Insulation
Description
AMT 3 Multi-Port Same Side PVC Connector, Ultraviolet Resistant, Wire Range 4-14 Str, Length 1.63 Inches, Width 1.25 Inches, Height 1.25 Inches, Slotted Screw
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Multi-Tap Connector | Type | Same Side, Ultraviolet Resistant, Insulated |
Voltage Rating | 600 V | Number of Ports | 3 |
Conductor Size | 14-4 AWG | Material | Aluminum, PVC Insulation |
Color/Finish | Black | Series/Model | AMT |
Conductor Type | Stranded | Dimensions | 1.63 in L x 1-1/4 in W x 1-1/4 in H |
Mounting | Slotted Screw | Temperature Rating | 90 °C |
Standards | UL File Number E9809 | Application | For Commercial and Industrial use |
UPC | 783786502974 |
Packages
1 - UNIT - 1 |