Abbotsford
tabamtt20

ABB AMTT20 Blackburn® Multi-Tap Connector Insulated, Splice Offset 2 Ports 14-2/0 AWG Aluminum, PVC Insulation

Price $88.9100 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AMTT20

Description

AMT Splice Offset, 2-Port, PVC Insulated, Wire Range 2/0-14 Str, Length 1.63 Inches, Width 1.68 Inches, Height 1.62 Inches, Hex Size 3/16 Inches

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Multi-Tap Connector Type Insulated, Splice Offset
Voltage Rating 600 V Number of Ports 2
Conductor Size 14-2/0 AWG Material Aluminum, PVC Insulation
Color/Finish Black Series/Model AMT
Conductor Type Stranded Dimensions 1.63 in L x 1.68 in W x 1.62 in H
Mounting Screw Mount Temperature Rating 90 °C
Standards UL File Number E9809, CSA 6591 Application For Commercial and Industrial use
UPC 783786259212

Packages

25 - UNIT - (25)