
ABB ELECTRIFICATION CANADA INC AMTT20 Blackburn® Multi-Tap Connector Insulated, Splice Offset 2 Ports 14-2/0 AWG Aluminum, PVC Insulation
Description
AMT Splice Offset, 2-Port, PVC Insulated, Wire Range 2/0-14 Str, Length 1.63 Inches, Width 1.68 Inches, Height 1.62 Inches, Hex Size 3/16 Inches
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Multi-Tap Connector | Type | Insulated, Splice Offset |
Voltage Rating | 600 V | Number of Ports | 2 |
Conductor Size | 14-2/0 AWG | Material | Aluminum, PVC Insulation |
Color/Finish | Black | Series/Model | AMT |
Conductor Type | Stranded | Dimensions | 1.63 in L x 1.68 in W x 1.62 in H |
Mounting | Screw Mount | Temperature Rating | 90 °C |
Standards | UL File Number E9809, CSA 6591 | Application | For Commercial and Industrial use |
UPC | 783786259212 |
Packages
25 - UNIT - (25) |