Abbotsford
tabamt250

ABB AMT250 Blackburn® AMT 2-Port Same Side PVC Connector

Price $61.0838 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AMT250

Description

BLACKBURN® AMT aluminium splice with PVC insulation, eliminates failures and reduces outage costs. UV resistant material. Compact design provides space efficiencies. Dual-Rated for copper and aluminium conductors.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Multi-Tap Connector Type Multi-Tap/Port Connector
Voltage Rating 600 V Conductor Size 13.3 mm²
Material Aluminum, Thermoplastic Insulation Color/Finish Black
Connection Type Screw Mounting Direct
Temperature Rating 90 °C Standards UL File Number E9809, CSA File Number 6591
UPC 783786259229

Packages

1 - UNIT - 1 25 - UNIT = 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok