HUBBELL 1.741 inch Dia 0.940 inch Run 0.940 inch Tap BURNDY WEJTAP Connector Installed, Yellow Booster
Description
WEJTAP CONN YEL
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | C-Tap Connector with Yellow Booster | Type | Wedge |
Run Conductor Size | 477 kcmil - 18(1) AWG, 556.5 kcmil - 18(1) AWG | Tap Conductor Size | 350 kcmil, 336.4 kcmil - 18(1) AWG, 397.5 kcmil - 18(1) AWG, 477 kcmil - 18(1) AWG, 500 kcmil |
Material | Aluminum | Length | 3.50 in |
Width | 2.14 in | Height | 0.81 in |
Standards | RUS Listed, RoHS Compliant | Application | For Use in Tap Applications Using Large Run and Tap Conductor Sizes |
UPC | 781810874455 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |