
BURNDY YC10C10 12-10AWG Burndy Crimpit® Range-Taking Compression Tap Connector, Pure Wrought Copper
Description
Range-taking compression tap connector made of pure copper. For Copper to Copper applications and used for deadending.
Specifications
Brand Name | Burndy | Sub Brand | Crimpit™ |
Item Name | C-Tap Compression Connector | Type | YC-C Series |
Voltage Rating | 35000 V | Run Conductor Size | 12, 10 AWG |
Tap Conductor Size | 12, 10 AWG | Material | Copper |
Finish | Unplated | Series/Model | YC-C |
Length | 0.32 in | Width | 0.31 in |
Height | 0.37 in | Temperature Rating | 90 °C |
Standards | UL 486A, UL 486B Listed | Application | For Range of Copper and Making Tap or Parallel Copper Connections |
UPC | 781810114605 |
Packages
100 - UNIT - (100) |