
BURNDY YC25A25 1/0-2/0AWG Burndy CRIMPIT C-Tap Connector Compressor, Aluminum
Description
C-tap compression sleeve. It is a range-taking, C-shaped aluminium compression tap or dead-ending connector designed to eliminate effects of cold flow. It can be gripped in tool and slipped over line for easy crimping. Pre-filled with PENETROX™ joint compound and strip sealed.
Specifications
Brand Name | Burndy | Sub Brand | Crimpit™ |
Item Name | Compression C-Tap Connector | Run Conductor Size | 1/0-2/0 AWG Stranded |
Tap Conductor Size | 1/0-2/0 AWG Stranded | Die Index Number | Q |
Material | Aluminum | Finish | Unplated |
Series/Model | YC-A | Length | 1-3/4 in |
Height | 1.36 in | Application | For Combinations of Aluminum, ACSR, 6201, 5005, Compressed and Compact Conductors |
UPC | 781810123621 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 100 - UNIT - 100 |