
BURNDY YC25L12 4-3AWG Burndy C-Tap Connector Compression, Copper
Description
Copper Compression C Tap, Thin Wall, 1 AWG (Run), 4-3 AWG (Tap).
Specifications
Brand Name | Burndy | Sub Brand | Crimpit™ |
Item Name | C-Tap Compression Connector | Type | YC-L Series |
Voltage Rating | 600 V | Run Conductor Size | 1, 1/0, 2 AWG |
Tap Conductor Size | 12, 10, 8, 6, 5, 4, 3, 2 AWG | Color Code | Orange |
Material | Copper | Finish | Bright Tin-Plated |
Series/Model | YC-L | Length | 1.75 in |
Width | 0.62 in | Height | 0.09 in |
Temperature Rating | 194 °C | Standards | UL 467 Listed |
Application | For Making Copper Tap and Parallel Connections | UPC | 781810040171 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 50 - UNIT - 50 |