
BURNDY YC26C2 8-2AWG CRIMPIT Burndy Line Tap Connector Compression
Description
CU Compression C Shape Compression Connector, 600 Volts to 35 Kv, Run: 1/0 Str. - 2/0 Str., Tap: 8 Sol. - 2 Str.
Specifications
Brand Name | Burndy | Sub Brand | Crimpit™ |
Item Name | C-Tap Compression Connector | Type | YC-C Series |
Voltage Rating | 600 V, 35 kV | Run Conductor Size | 2/0 AWG, 1/0 AWG |
Tap Conductor Size | 2, 4, 6, 8 AWG | Material | Copper |
Finish | Unplated | Series/Model | YC-C |
Length | 0.92 in | Width | 1 in |
Height | 1.30 in | Temperature Rating | 90 °C |
Standards | UL 486A, UL 486B Listed | Application | For Making Tap or Parallel Copper Connections |
UPC | 781810114803 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |