
BURNDY YC26L12 12-2 AWG 600V Burndy Crimpit® Compression C Tap Connector, High Conductivity Wrought Copper
Description
Copper Compression C Tap, Thin Wall, Run 2/0-#1 AWG, Tap #1-#12 AWG
Specifications
Brand Name | Burndy | Sub Brand | Crimpit™ |
Item Name | Compression C-Tap Connector | Type | Parallel |
Voltage Rating | 600 - 35000 V | Run Conductor Size | 1 AWG |
Tap Conductor Size | 2-1 AWG | Color Code | Purple |
Die Index Number | 15 | Strip Length | 1-13/16 in |
Material | Copper | Finish | Tin Plated, Bright |
Length | 1.75 in | Width | 0.69 in |
Height | 0.09 in | Temperature Rating | 194 °F |
Standards | UL 467 | Application | For Making Tap or Parallel Copper Connections, for Round, Stranded Conductors and Solid Cores |
UPC | 781810040188 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |