
BURNDY YC28C26 3/0-4/0AWG Stranded/Solid CU Run 1/0-2/0AWG Stranded CU Tap Burndy Compression Tap Connector, Copper
Description
CU Compression C Shape Compression Connector, 600 Volts to 35 Kv, Run: 3/0 Str. - 4/0 Str., Tap: 1/0 Str. - 2/0 Str.
Specifications
Brand Name | Burndy | Sub Brand | Crimpit™ |
Item Name | C-Tap Compression Connector | Type | YC-C Series |
Voltage Rating | 600 V, 35 kV | Run Conductor Size | 4/0, 3/0 AWG |
Tap Conductor Size | 2/0, 1/0 AWG | Material | Copper |
Finish | Unplated | Series/Model | YC-C |
Length | 1.07 in | Width | 0.99 in |
Height | 1.61 in | Temperature Rating | 90 °C |
Standards | UL 486A, UL 486B Listed | Application | For Making Tap or Parallel Copper Connections |
UPC | 781810116005 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 25 - UNIT - 25 |