×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
buryghc26c26

HUBBELL 1-2/0 Str. 3/8 inch Rod (Run) & 1-2/0 Str. (Tap) Burndy Type Hytap YGHC-C Copper Compression C Connector

Price $34.24 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YGHC26C26

Description

Copper Compression C Connector, 1 - 2/0 AWG(Str), 3/8" Rod (Run) & 1 - 2/0 AWG(Str) (Tap).

Specifications

Brand Name Burndy Sub Brand Hyground®, Hytap™
Item Name C-Tap Connector Type YGHC-C
Run Conductor Size 1-2/0 AWG Tap Conductor Size 1-2/0 AWG
Material Copper Finish Untreated
Length 3/4 in Width 0.74 in
Height 1.54 in Standards UL 467, 96, CSA Certified, RoHS Compliant, IEEE-837
Application Direct Burial Cables UPC 781810221037

Packages

1 - UNIT - 1 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok