![buryghc29c29](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/157857365.jpg?preset=medium)
HUBBELL 3/0 Str.-250kcmil 1/2 inch or 5/8 inch Rod (Run) & 3/0 Str.-250kcmil (Tap) Burndy Hytap Type YGHC-C Copper Compression C Connector
Description
Copper Compression C Connector, 3/0 AWG(Str) - 250 kcmil, 1/2" or 5/8" Rod (Run) & 3/0 AWG(Str) - 250 kcmil (Tap).
Specifications
Brand Name | Burndy | Sub Brand | Hyground®, Hytap™ |
Item Name | C-Tap Connector | Type | YGHC-C |
Run Conductor Size | 3/0 AWG - 250 kcmil | Tap Conductor Size | 3/0 AWG - 250 kcmil |
Material | Copper | Finish | Untreated |
Length | 0.88 in | Width | 0.88 in |
Height | 2.06 in | Standards | UL 467, 96, CSA Certified, RoHS Compliant, IEEE-837 |
Application | Direct Burial Cables | UPC | 781810221051 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |