
ILSCO CANADA ULT-4 ILSCO ULT Copper Compression C-Tap Connectors
Description
Copper C crimp, manufactured from high strength copper alloy. Clearly marked with wire size and die index. For Copper Conductor only. Provides easy identification and tooling recommendation.
Specifications
Brand Name | Ilsco | Item Name | C-Crimp Connector |
Type | Short Sleeve, Press On | Voltage Rating | Up to 35 kV |
Run Conductor Size | 4 AWG Stranded - 6 AWG Solid | Tap Conductor Size | 6 AWG Solid/Stranded |
Die Index Number | BG or 5/8 | Material | Copper |
Length | 0.765 in | Width | 0.46 in |
Height | 0.7 in | Temperature Rating | 90 °C |
Standards | UL 486A/B, UL File Number E6207, UL 467, CSA File Number LR29601, RoHS Compliant | Application | For Copper Conductor only, Direct Burial in Earth or Concrete and High-Voltage Applications up to 35 kV |
UPC | 676566800462 |
Packages
100 - UNIT - (100) |