
ILSCO CANADA ULT-5 ILSCO ULT Copper Compression C-Tap Connectors
Description
Copper C crimp, manufactured from high strength copper alloy. Clearly marked with wire size and die index. For Copper Conductor only. Provides easy identification and tooling recommendation.
Specifications
Brand Name | Ilsco | Item Name | C-Crimp Connector |
Type | Short Sleeve | Voltage Rating | Up to 35 kV |
Run Conductor Size | 4 AWG Stranded - 6 AWG Solid | Tap Conductor Size | 6 AWG Solid/Stranded |
Die Index Number | BG or 5/8 | Material | Copper |
Length | 3/4 in | Width | 11.912 mm |
Height | 17.78 mm | Temperature Rating | 90 °C |
Standards | UL 486A/B, UL File Number E6207, UL 467, CSA File Number LR29601 | Application | For Copper Conductor only, Direct Burial in Earth or Concrete |
UPC | 676566800486 |
Packages
100 - UNIT - (100) |