
ILSCO CANADA ULT-7 ILSCO ULT Copper Compression C-Tap Connectors
Description
Copper C crimp, manufactured from high strength copper alloy. Clearly marked with wire size and die index. For Copper Conductor only. Provides easy identification and tooling recommendation.
Specifications
Brand Name | Ilsco | Item Name | C-Crimp Connector |
Type | Short Sleeve, Press On | Voltage Rating | Up to 35 kV |
Run Conductor Size | 2 AWG Stranded/Solid | Tap Conductor Size | 2 AWG Stranded/Solid |
Die Index Number | C | Material | Copper |
Length | 1.047 in | Width | 0.614 in |
Height | 0.826 in | Temperature Rating | 90 °C |
Standards | UL 486A/B, UL File Number E6207, UL 467, CSA File Number LR29601, RoHS Compliant | Application | For Copper Conductor only, Direct Burial in Earth or Concrete and High-Voltage Applications up to 35 kV |
UPC | 676566800523 |
Packages
100 - UNIT - (100) |