ABB 54790 750 kcmil - 4/0 AWG Color-Keyed C-Tap Connector
Description
Die for use with installing tool TBM8-750, TBM8-750-1.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | C-Tap Connector | Type | C-Tap |
Voltage Rating | 600 V | Run Conductor Size | 750 kcmil |
Tap Conductor Size | 750 kcmil - 4/0 AWG | Color Code | White |
Material | Copper | Finish | None |
Standards | UL File Number E9809 | Application | Cable Compression Lugs and Connectors |
UPC | 786210547909 |
Packages
1 - UNIT - 1 | 20 - UNIT = 20 |