
ABB 0.75 inch E-Z-Ground Copper C-Crimp Wire Combination
Description
Die C-tap made of high conductivity copper. Acceptable for direct burial. For 14 and 15 ton tool.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | C-Crimp Connector | Type | E-Z-Ground Compression Grounding, Round |
Run Conductor Size | #6 Solid - #4 Stranded | Tap Conductor Size | #6 Solid - #6 Stranded |
Material | Copper | Standards | UL File Number E9809 |
Application | Cable Compression Lugs and Connectors, Direct Burial | UPC | 783786124961 |
Packages
1 - UNIT - 1 | 100 - UNIT = 100 | 500 - UNIT = 500 |