
BURNDY YHO1 6-1AWG 6-2R 6-2T Burndy® Loktap™ Compression Line Tap Connector
Description
Wide Range, universal figure H shaped aluminum connector. Massive aluminum design minimizes effects of galvanic corrosion. Pre-filled with PENETROX and strip sealed to limit oxide growth and increase the life of the connection,1.11 H,1.25 L,.67 W.
Specifications
Brand Name | Burndy | Sub Brand | Loktap™ |
Item Name | H-Tap Compression Connector | Type | Wide Range |
Run Conductor Size | 6-1 AWG Compact ACSR, 6 (6/1) Turkey AWG-2 (7/1) Sparate AWG ACSR Stranded, 6-1 AWG Aluminum Stranded, 6-1 AWG Copper Solid, 6-1 AWG Copper Stranded | Tap Conductor Size | 6-1 AWG Compact ACSR, 6 (6/1) Turkey AWG-2 (7/1) Sparate AWG ACSR Stranded, 6-2 AWG Aluminum Stranded, 6-1 AWG Copper Solid, 6-2 AWG Copper Stranded |
Material | Aluminum | Conductor Type | ACSR/Aluminum/Copper/Solid/Stranded |
Die Index Number | O | Finish | Unplated |
Length | 1-1/4 in | Width | 0.67 in |
Height | 1.11 in | For Use With | Copper, Aluminum or ACSR and Compact Conductors |
Standards | CSA Certified, RoHS Compliant | Application | For Copper, Aluminum Or ACSR And Compact Conductors |
UPC | 781810139011 |
Packages
25 - UNIT - (25) |