
BURNDY YHD4 4/0-3/0AWG 1-2/0R 1-2/0T Burndy® Loktap™ Compression Line Tap Connector
Description
Compression Line Tap Connector for Alumminum to Copper and Aluminum to Aluminum applications
Specifications
Brand Name | Burndy | Sub Brand | Loktap™ |
Item Name | H-Tap Compression Connector | Type | YHD |
Run Conductor Size | 4/0 AWG, 2/0 AWG, 3/0 AWG, 1/0 AWG, 1 AWG Run | Tap Conductor Size | 0.332 - 0.419 in |
Material | Aluminum | Finish | Unplated |
Length | 1.88 in | Width | 1.42 in |
Height | 0.83 in | Standards | CSA Certified, RoHS Compliant |
Application | For Combinations of Aluminum to Aluminum and Aluminum to Copper Conductors | UPC | 781810139110 |
Packages
25 - UNIT - (25) |