
ILSCO CANADA 1-7/8 inch ILSCO Aluminum Compression Tap Connector
Description
Aluminum compression tap connector, manufactured from high strength aluminum alloy. Prefilled with oxide inhibitor. Installed with industry standard “O” and “D” dies. Assures positive mating with cable strands when compressed. Provides corrosion resistance. Provides convenient die selection. Can be used on any secondary splice or tap application.
Specifications
Brand Name | Ilsco | Sub Brand | ClearChoice |
Item Name | H-Tap Compression Connector | Type | Serrated |
Voltage Rating | 600 V | Run Conductor Size | 2/0-3/0 AWG, 1/0-2/0 AWG ACSR |
Tap Conductor Size | 1-6 AWG, 1/0-6 AWG Solid, 2-6 AWG ACSR | Material | Aluminum Alloy |
Conductor Type | ACSR/Aluminum/Copper/Solid/Stranded | Die Index Number | D3 |
Resistance | Corrosion | Length | 1-7/8 in |
Width | 13/16 in | Height | 2-3/16 in |
Temperature Rating | 90 °C | For Use With | ACSR/Aluminum/Copper/Solid/Stranded Conductors |
Standards | CSA AP-5465 Certified, ROHS Compliant, ND-58 and ILC-15 | Application | Use in Circuits Rated 35 kV or Less |
UPC | 783669461244 |
Packages
25 - UNIT - (25) |