Abbotsford
tabwr419

ABB 2 7/16 inch #4/0-4/0 Blackburn Aluminum Wide Range H-Type Compression Connector

Price $6.6129 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:WR419

Description

The blackburn WR series wide range aluminium H-tap connectors are made• For combinations of aluminum-aluminum andaluminum-copper conductors• Pass the requirements of ANSI C119.4• Standard compression tools and dies install all sizes• Seven Connector Program provides superior connectorperformance, lower connection costs and simplifiedinstallation procedures• Fold-in tabs provide positive tab interlock as tool closes• Field-proven ribbed design provides unparalledconnector/conductor contact, without distorting theconductor’s shape• Made of 1350 aluminum alloy• Pre-filled with an oxide inhibitor which is held captivein the rib/connection area

Packages

1 - UNIT - 1 25 - UNIT = 25 250 - UNIT = 250 4500 - UNIT = 4500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok