![tabwr715](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139421383.jpg?preset=medium)
ABB ELECTRIFICATION CANADA INC WR715 Blackburn® H-Tap Compression Connector 397 kcmil - 18/1-266 AWG ACSR, 400-250 AWG Stranded Run Conductor, Aluminum
Description
Wide range aluminium tap connectors N die for hydraulic tools, 12-ton and greater. For combinations of aluminium-aluminium and aluminium-copper conductors. Pass the requirements of ANSI C119.4. Standard compression tools and dies install all sizes. Seven connector program provides superior connector performance, lower connection costs and simplified installation procedures. Fold-in tabs provide positive tab interlock as tool closes. Field-proven ribbed design provides unparalleled connector/conductor contact, without distorting the conductor's shape. Made of 1350 aluminium alloy. Pre-filled with an oxide inhibitor which is held captive in the rib/connection area.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | H-Tap Compression Connector | Type | Wide-Range |
Run Conductor Size | 397 kcmil - 18/1-266 AWG ACSR, 400-250 AWG Stranded | Tap Conductor Size | 6 - 2/0 AWG ACSR, 6 - 2/0 AWG Stranded, 6 - 3/0 AWG Solid |
Material | Aluminum | Length | 2 in |
Temperature Rating | Up to 90 °C | For Use With | Combinations of Aluminum to Aluminum and Aluminum to Copper Conductors |
Standards | RUS Accepted, ANSI C119.4 | Application | For Combinations of Aluminum to Aluminum and Aluminum to Copper Conductors. |
UPC | 783786100200 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |