![tabwr815](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139421383.jpg?preset=medium)
ABB 2 inch #6-4 Blackburn Aluminum Wide Range H-Type Compression Connector
Description
The blackburn WR series wide range aluminium H-tap connectors are made• For combinations of aluminum-aluminum andaluminum-copper conductors• Pass the requirements of ANSI C119.4• Standard compression tools and dies install all sizes• Seven Connector Program provides superior connectorperformance, lower connection costs and simplifiedinstallation procedures• Fold-in tabs provide positive tab interlock as tool closes• Field-proven ribbed design provides unparalledconnector/conductor contact, without distorting theconductor’s shape• Made of 1350 aluminum alloy• Pre-filled with an oxide inhibitor which is held captivein the rib/connection area
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | H-Tap Compression Connector | Type | Wide-Range, Parallel, Long Sleeve |
Run Conductor Size | 477 kcmil - 18/1-4/0 AWG ACSR, 556-250 kcmil Stranded | Tap Conductor Size | 2/0-6 AWG ACSR, 2/0-6 AWG Stranded, 3/0-6 AWG Solid |
Material | Aluminum | Series/Model | Standard Version |
Number of Taps | 2 | Finish | Tin Plated |
Length | 2 in | Temperature Rating | 90 °C |
For Use With | Round, Solid and Stranded Conductors, Combinations of Aluminum to Copper, and Aluminum to Aluminum Conductors | Standards | RUS Accepted, Complies with ANSI C119.4 Specifications |
Application | For Combinations of Aluminum to Aluminum and Aluminum to Copper Conductors. | UPC | 783786100224 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 80 - UNIT = 80 | 1920 - UNIT = 1920 |