Abbotsford
burks39

BURNDY KS39 4/0AWG (Str.)-750 kcmil (Run & Tap) Burndy® Type KS Servit™ Copper Split Bolt

Price $283.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:KS39
Documents Documents

Description

Copper Split Bolt, Cu: 4/0 AWG (Str)-750 kcmil (Run & Tap).

Specifications

Brand Name Burndy Sub Brand Servit®
Item Name Split Bolt Connector Type KS
Material Copper Finish Copper Plated
Standards UL 486A-486AB Application For Direct Burial Cables
UPC 781810014752

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok