
BURNDY KVS26 6-2/0AWG Main/Tap Burndy OKLIP™ KVS Series High-Strength Copper Alloy Mechanical Connector
Description
Compact, two-piece, high strength, high copper alloy BURNDY OKLIP recommended for heavy duty connections. Neoprene rings hold DURIUM bolts in place during installation.Installed with ordinary wrench.Recommended tightening torque:180 in-lb.
Specifications
Brand Name | Burndy | Sub Brand | OKLIP™ |
Item Name | Service Post Connector | Type | Compact |
Conductor Size | 8/7-2/0 AWG | Material | Copper |
Finish | Unplated | Series/Model | KVS |
Standards | RUS Listed | Application | For Copper, Copperweld |
UPC | 781810061206 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |