![burk2c28b1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/152964779.jpg?preset=medium)
HUBBELL CANADA ULC K2C28B1 5/8 inch 1-4/0 AWG BURNDY SERVIT POST Type K2C Mechanical Grounding Connector
Description
Mechanical Grounding Connector, Cable to Flat, 1-4/0 AWG, 5/8" Stud.
Specifications
Brand Name | Burndy | Sub Brand | Servit Post™ |
Item Name | Mechanical Grounding Connector | Type | Cable to Flat |
Conductor Size | 1 AWG Stranded, 4/0 AWG Solid | Stud Size | 1/4-20 x 1-1/4 in |
Material | Copper Alloy | Finish | Unplated |
Size | 1-3/16 in L x 3-3/4 in H | Series/Model | KC and K2C |
Standards | UL 467 Listed | Application | For Used to Ground One or Two Copper Cables to Steel Structures, Fence Posts, Transformers, Tap One or Two Cables from Bus Bar and Direct Burial |
UPC | 781810257555 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |