
HUBBELL K2C34 Servit Post™ Mechanical Ground Connector
Description
Mechanical Grounding Connector, 2 Cables to Flat, 3/0 AWG - 500 kcmil (Str), 3/4" Stud.
Specifications
Brand Name | Burndy | Sub Brand | Servit Post™ |
Item Name | Mechanical Ground Connector | Type | KC and K2C Series |
Conductor Size | 3/0 AWG - 500 kcmil | Stud Size | 3/4-10 |
Hex Nut Size | 2 in W | Material | Copper Alloy |
Finish | Unplated | Size | 3.62 in L x 1.62 in W x 2.38 in H |
Series/Model | K2C | Standards | UL 467, RoHS Compliant |
Application | Used to Ground One or Two Copper Cables to Steel Structures, Fence Posts, Transformers, Tap one Or Two Cables from Bus Bar and Direct Burial | UPC | 781810257708 |
Packages
1 - UNIT - 1 |