
ABB 2B1000PW 1000 AWG Blackburn® Two-Bolt Connector with Spacer
Description
BLACKBURN® one-piece two bolt connector with spacer. Castings and bolts are made of high-strength copper alloy. Spacer of ductile, high-conductivity copper alloy. One-piece construction, contoured spacer is ringed and swings easily over the conductor. For use on copper, aluminium and ACSR conductors.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | 2-Bolt Connector with Spacer | Type | 1-Piece |
Conductor Size | 1000 kcmil - 2 AWG Solid, 1000 - 750 kcmil | Material | Aluminum |
Finish | Untreated | Size | 15/16 in Bolt |
Standards | UL File No. E9809 Listed | UPC | 783786400287 |
Packages
1 - UNIT - 1 | 4 - UNIT = 4 | 80 - UNIT = 80 |