Abbotsford
tabsp8sl

ABB 5/8 inch11 inch x 1 1/2 inch Blackburn Long Stud Single Service Post Connector

Price $140.0330 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SP8SL

Description

Blackburn® long stud constructed from bronze, hex design bolts are machined from high-conductivity bronze alloy, nuts and pressure bars are cold-formed from high-strength copper or copper alloy. Applications for copper to copper connections, for grounding of steel structures or transformers using one or two cables, for tapping one or two cables from bus bar.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Service Post Connector Type Type SP, Single, Long Stud, Mechanical Grounding
Conductor Size 4/0-1 AWG Stranded Stud Size 5/8-11 x 1-1/2
Material Bronze Wire Diameter 0.57 - 0.289 in
Standards UL File Number E9809, UL 486A and 467, RoHS Compliant, CSA Certified Application For Copper to Copper Connections, Grounding of Steel Structures or Transformers Using One or Two Cables, Tapping One or Two Cables from Bus Bar
UPC 783786805150

Packages

1 - UNIT - 1 25 - UNIT = 25 100 - UNIT = 100 6000 - UNIT - 6000