
ABB 1/4 inch20 inch x 1 inch Blackburn Long Stud Double Service Post Connector
Description
Long stud service post connector is designed for applications including steel structure, fence post or transformer grounding involving one or two cables. Service Posts can also be used to tap one or two cables from bus bar. Bolts and nuts are of the traditional Blackburn® hex design for easy installation.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Double Service Post Connector | Type | Mechanical Grounding, Long Stud |
Conductor Size | 12-8 AWG | Material | Copper |
Wire Diameter | 2.032 mm | For Use With | Ground Rod |
Standards | UL File No. E9809 Listed, CSA 6591 Certified | Application | For Copper to Copper Connections, Grounding of Steel Structures or Transformers Using One or Two Cables, Tapping One or Two Cables From Bus Bar |
UPC | 783786805211 |
Packages
1 - UNIT - 1 | 100 - UNIT = 100 | 1000 - UNIT = 1000 |