
ABB 1/4 inch20 inch x 1 inch Blackburn Long Stud Single Service Post Connector
Description
Long stud service post connector is designed for applications including steel structure, fence post or transformer grounding involving one or two cables. Service Posts can also be used to tap one or two cables from bus bar. Bolts and nuts are of the traditional Blackburn® hex design for easy installation.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Service Post Connector | Type | Mechanical Grounding |
Conductor Size | 8 AWG Solid - 12 AWG Stranded | Material | Copper |
Wire Diameter | 2.032 - 2.032 mm | For Use With | Ground Rods |
Standards | UL File Number E9809, CSA 6591 | Application | For Copper to Copper Connections and for Grounding of Steel Structures or Transformers using One or Two Cables and for Tapping One or Two Cables from Bus Bar |
UPC | 783786805013 |
Packages
1 - UNIT - 1 | 100 - UNIT = 100 | 1000 - UNIT = 1000 |