ABB 3/8 inch x 16x1 1/8 inch Blackburn Short Stud Single Service Post Connector
Description
The Blackburn® line of Service Post Connectors is designed for applications including steel structure, fence post or transformer grounding involving one or two cables. Service Posts can also be used to tap one or two cables from bus bar. For copper to copper connections. For grounding of steel structures, fence posts or transformers using one or two cables. For tapping one or two cables from bus bar. Hex design bolts are machined from high-conductivity bronze alloy. Nuts and pressure bars are cold-formed from high-strength copper or copper alloy.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Service Post Connector | Type | Single, Mechanical Grounding |
Conductor Size | 3-10 AWG Stranded, 2-10 AWG Solid | Material | Bronze |
Finish | Untreated | Standards | UL File Number E9809 |
Application | For Copper to Copper Connections, for Grounding of Steel Structures or Transformers Using One or Two Cables, for Tapping One or Two Cables from Bus Bar | UPC | 783786121526 |
Packages
1 - UNIT - 1 | 100 - UNIT = 100 | 400 - UNIT = 400 |