![burks15](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/338758355.jpg?preset=medium)
BURNDY KS15* 10-8AWG (Str.) (Run & Tap) Burndy® Type KS Servit™ Copper Split Bolt
Description
Copper Split Bolt, Cu: 10-8 AWG (Str) (Run & Tap).
Specifications
Brand Name | Burndy | Sub Brand | Servit® |
Item Name | Split Bolt | Type | KS, Compact |
Main Conductor Size | 10-8 AWG | Nut Size | 1/2 in |
Material | High Conductivity Copper Alloy | Tap Conductor Size | 14-8 AWG |
Conductor Type | Solid Copperweld, Stranded and Solid Copper (Run and Tap) | Overall Length | 22 mm |
Finish | Plain Copper Plated, Untreated | Tightening Torque | 165 in-lb |
Dimensions | 0.85 in L x 0.38 in W | Standards | UL 467, CSA Certified, RoHS Compliant |
Application | For Direct Burial Applications in Earth or Concrete, Copper | UPC | 781810011256 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 100 - UNIT - 100 |