![burks17](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/337806440.jpg?preset=medium)
BURNDY KS17 8AWG (Str.)-6 AWG (Sol.) (Run & Tap) Burndy® Type KS Servit™ Copper Split Bolt
Description
Copper Split Bolt, Cu: 8 AWG (Str)-6 AWG (Sol) (Run & Tap),Length:1.14.
Specifications
Brand Name | Burndy | Sub Brand | Servit® |
Item Name | Split Bolt | Type | KS, Compact |
Main Conductor Size | 6-12 AWG | Bolt Size | 7/16 IN |
Nut Size | 0.63 in | Material | High Conductivity Copper Alloy |
Tap Conductor Size | 14-6 AWG | Conductor Type | Solid Copperweld, Stranded and Solid Copper, Type D Copperweld, Stranded Copperweld, Type A Copperweld (Run and Tap) |
Overall Length | 29 mm | Finish | Plain Copper Plated, Untreated |
Tightening Torque | 165 in-lb | Dimensions | 1.14 in L x 0.45 in W |
Standards | UL 467, CSA Certified, RoHS Compliant | Application | For Direct Burial Applications in Earth or Concrete, Copper |
UPC | 781810011508 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 100 - UNIT - 100 |