![burks22](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328757226.jpg?preset=medium)
BURNDY KS22 8AWG (Str.)-6 AWG (Sol.) (Run & Tap) Type KS Servit™ Copper Split Bolt
Description
Copper Split Bolt, Cu: 8 AWG (Str)-6 AWG (Sol) (Run & Tap),Length:1.50.
Specifications
Brand Name | Burndy | Sub Brand | Servit® |
Item Name | Split Bolt | Type | KS, Compact |
Main Conductor Size | 2-6 AWG | Bolt Size | 19/32 IN |
Nut Size | 3/4 in | Material | High Conductivity Copper Alloy |
Tap Conductor Size | 14-2 AWG | Conductor Type | Solid Copperweld, Stranded and Solid Copper, Type D Copperweld, Stranded Copperweld, Type A Copperweld (Run and Tap) |
Finish | Plain Copper Plated, Untreated | Tightening Torque | 275 in-lb |
Dimensions | 1-1/2 in L x 0.6 in W | Standards | UL 467, CSA Certified, RoHS Compliant |
Application | For Direct Burial Applications in Earth or Concrete, Copper | UPC | 781810012505 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 100 - UNIT - 100 |