![burks23](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/148784146.jpg?preset=medium)
BURNDY KS23 6AWG-2 AWG (Str.) (Run & Tap) Burndy® Type KS Servit™ Copper Split Bolt
Description
Copper Split Bolt, Cu: 6 AWG-2 AWG (Str) (Run & Tap).
Specifications
Brand Name | Burndy | Sub Brand | Servit® |
Item Name | Split Bolt | Type | KS, Compact |
Main Conductor Size | 6-1 AWG | Bolt Size | 5/8 IN |
Nut Size | 0.82 in | Material | High Conductivity Copper Alloy |
Tap Conductor Size | 14-1 AWG | Conductor Type | Solid Copperweld, Stranded and Solid Copper, Type D Copperweld, Stranded Copperweld, Type A Copperweld (Run and Tap) |
Overall Length | 39 mm | Finish | Plain Copper Plated, Untreated |
Tightening Torque | 275 in-lb | Dimensions | 1.54 in L x 0.62 in W |
Standards | UL 467, CSA Certified, RoHS Compliant | Application | For Direct Burial Applications in Earth or Concrete, Copper |
UPC | 781810012758 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 100 - UNIT - 100 |