Abbotsford
burks25

BURNDY KS25 4AWG-1/0 AWG (Str.) (Run & Tap) Burndy® Type KS Servit™ Copper Split Bolt

Price $25.93 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:KS25
Documents Documents

Description

Copper Split Bolt, Cu: 4 AWG-1/0 AWG (Str) (Run & Tap).

Specifications

Brand Name Burndy Sub Brand Servit®
Item Name Split Bolt Type KS, Compact
Main Conductor Size 5-2/0 AWG Bolt Size 3/4 IN
Nut Size 0.94 in Material High Conductivity Copper Alloy
Tap Conductor Size 14-2/0 AWG Conductor Type Solid Copperweld, Stranded and Solid Copper, Type D Copperweld, Stranded Copperweld, Type A Copperweld (Run and Tap)
Overall Length 45 mm Finish Plain Copper Plated, Untreated
Tightening Torque 385 in-lb Dimensions 1.77 in L x 0.73 in W
Standards UL 467, CSA Certified, RoHS Compliant Application For Direct Burial Applications in Earth or Concrete, Copper
UPC 781810013106

Packages

1 - UNIT - 1 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok