BURNDY KS26 2AWG-2/0 AWG (Str.) (Run & Tap) Burndy® Type KS Servit™ Copper Split Bolt
Description
Copper Split Bolt, Cu: 2 AWG-2/0 AWG (Str) (Run & Tap).
Specifications
Brand Name | Burndy | Sub Brand | Servit® |
Item Name | Split Bolt | Type | KS, Compact |
Main Conductor Size | 7-3/0 AWG | Bolt Size | 7/8 IN |
Nut Size | 15 in | Material | High Conductivity Copper Alloy |
Tap Conductor Size | 14-3/0 AWG | Conductor Type | Solid Copperweld, Stranded and Solid Copper, Stranded Copperweld (Run and Tap) |
Overall Length | 49 mm | Finish | Plain Copper Plated, Untreated |
Tightening Torque | 385 in-lb | Dimensions | 1.94 in L x 0.82 in W |
Standards | UL 467, CSA Certified, RoHS Compliant | Application | For Direct Burial Applications in Earth or Concrete, Copper |
UPC | 781810013281 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |