![burks34](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/157857014.jpg?preset=medium)
BURNDY KS34 2/0AWG (Str.)-500 kcmil (Run & Tap) Burndy® Type KS Servit™ Copper Split Bolt
Description
Copper Split Bolt, Cu: 2/0 AWG (Str)-500 kcmil (Run & Tap).
Specifications
Brand Name | Burndy | Sub Brand | Servit® |
Item Name | Split Bolt | Type | KS |
Main Conductor Size | 6 AWG - 500 kcmil | Nut Size | 1.82 in |
Material | High Conductivity Copper Alloy | Tap Conductor Size | 12 AWG - 500 kcmil |
Conductor Type | Stranded and Solid Copper, Stranded Copperweld (Run and Tap) | Overall Length | 2.79 in |
Finish | Plain Copper Plated, Untreated | Tightening Torque | 825 in-lb |
Dimensions | 2.79 in L x 1.48 in W | Standards | UL Listed, CSA Certified, RoHS Compliant |
Application | For Direct Burial Cables | UPC | 781810014509 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |