![burksa4](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/142905831.jpg?preset=medium)
BURNDY KSA4 #10 SOL. - #4 STR. Burndy® Type KSA Tritap Servit® Aluminum Split Bolt
Description
Aluminum Split Bolt, (Run,Tap):: Al-Al: 4 AWG (Str), 4 AWG (Str) , Al-Cu: 8 AWG (Sol), 10 AWG (Sol) , Cu-Cu: 4 AWG (Str), 10 AWG (Sol), Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Tritap™, Servit® |
Item Name | Split Bolt | Type | KSA |
Main Conductor Size | 8-4 AWG Solid | Nut Size | 0.81 in |
Material | High Strength Aluminum | Tap Conductor Size | 10-4 AWG Solid |
Conductor Type | Stranded Aluminum, Stranded and Solid Copper (Run and Tap) | Overall Length | 1.38 in |
Finish | Tin Plated, Galvanic/Electrolytic Zinc Plated | Tightening Torque | 165 in-lb |
Temperature Rating | 90 °C | Dimensions | 1.38 in L x 0.62 in W |
Standards | UL 486B, CSA Certified, RoHS Compliant | Application | For All Combinations of Aluminum to Aluminum, Aluminum to Copper and Copper to Copper, Aluminum Alloy Tin Plated |
UPC | 781810015407 |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |