Abbotsford
burksu17

BURNDY KSU17 12 SOL. - 6 SOL. Burndy® Type KSU Universal Servit® Copper Split Bolt w/ Spacer

Price $14.12 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:KSU17
Documents Documents

Description

Tin-plated, high strength copper alloy SERVIT with spacer. Spacer separates dissimilar conductors and provides long contact length.

Specifications

Brand Name Burndy Sub Brand Universal Servit®
Item Name Split Bolt with Spacer Type KSU, Universal
Main Conductor Size 12-6 AWG Solid Nut Size 0.62 in
Material High Conductivity Copper Alloy Tap Conductor Size 6-12 AWG Solid
Conductor Type ACSR, 5005, AAAC, Stranded Aluminum, Stranded and Solid Copper (Run and Tap), Steel (Nominal Diameter) (Tap) Overall Length 23 mm
Finish Tin Plated, Galvanic/Electrolytic Zinc Plated Tightening Torque 165 in-lb
Dimensions 0.92 in L x 0.42 in W Standards UL 486A, CSA Certified, RoHS Compliant
Application For All Combinations of Copper, Aluminum, ACSR, AAAC, 5005, and Steel UPC 781810035009

Packages

1 - UNIT - 1 5 - UNIT - 5 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok