Abbotsford
burksu22

BURNDY KSU22 10 SOL. - 2 SOL. Burndy® Type KSU Universal Servit® Copper Split Bolt w/ Spacer

Price $24.52 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:KSU22
Documents Documents

Description

Tin-plated, high strength copper alloy SERVIT with spacer. Spacer separates dissimilar conductors and provides long contact length that prevents high pressure point contacts between run and tap conductors, 1.25 IN L.

Specifications

Brand Name Burndy Sub Brand Universal Servit®
Item Name Split Bolt with Spacer Type KSU, Universal
Main Conductor Size 2-10 AWG Solid Nut Size 0.74 in
Material High Conductivity Copper Alloy Tap Conductor Size 10-2 AWG Solid
Conductor Type ACSR, 5005, AAAC, Stranded Aluminum, Stranded and Solid Copper (Run and Tap), Steel (Nominal Diameter) (Tap) Overall Length 32 mm
Finish Tin Plated, Galvanic/Electrolytic Zinc Plated Tightening Torque 275 in-lb
Dimensions 1-1/4 in L x 0.57 in W Standards UL 486A, CSA Certified, RoHS Compliant
Application For All Combinations of Copper, Aluminum, ACSR, AAAC, 5005, and Steel UPC 781810035757

Packages

1 - UNIT - 1 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok